Shop All Carbide Burs
United Abrasives/Sait
SAIT 45026 Double Cut (Alternate Cut) Carbide Burs, Type SL3, 3/8" x 1-1/16" x 1/4", 1-Pack
Mfr # 45026
Zoro # G6584168
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type SL3
- Cutter Dia. 3/8"
- Length of Cut 1-1/16"
- Max. RPM 18000
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45026
- Zoro # G6584168
- UPC # 699053450261
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/16" |
Shank Dia. | 1/4" |
Details
Cutting Edge Type | SL3 |
Item | Carbide Bur,Sl3 Dc 3/8x1-1/16x1/4 |
Max. RPM | 18000 |
Description
Carbide Bur,Sl3 Dc 3/8x1-1/16x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- X1 TOOLS 40 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P040-FSx1)
- PFERD Coated Belt, Al/Oxd, 4"x24", 60 Grit, Coated, 4" W, 24" L, 60 Grit, Aluminum Oxide (49362)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (51104)
- UNITED ABRASIVES/SAIT SAIT 45053 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF3NF, 3/8" x 3/4" x 1/4", 1-Pack (45053)
- UNITED ABRASIVES/SAIT SAIT 45006 Double Cut (Alternate Cut) Carbide Burs, Type SC3, 3/8" x 3/4" x 1/4", 1-Pack (45006)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- UNITED ABRASIVES/SAIT SAIT 45016 Double Cut (Alternate Cut) Carbide Burs, Type SE5, 1/2" x 7/8" x 1/4", 1-Pack (45016)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- PFERD TC Bur 5/8 x 1/4" EDGE 45° (SK-6) ECS - 5/8" x 1/8", 1/4" Shank with guide bearings (25106)
- United Abrasives/Sait Carbide Burs