Shop All Carbide Burs
United Abrasives/Sait
SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack
Mfr # 45025
Zoro # G6584177
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SL1
- Cutter Dia. 1/4"
- Length of Cut 5/8"
- Max. RPM 22000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 45025
- Zoro # G6584177
- UPC # 699053450254
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8" |
Details
Cutting Edge Type | SL1 |
Item | Carbide Bur,Sl1 Dc 1/4x5/8x1/4 |
Max. RPM | 22000 |
Description
Carbide Bur,Sl1 Dc 1/4x5/8x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Quick Change Disc3CoarseBrownPK25 (77312)
- WEILER 3/4" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill (11113)
- CGW ABRASIVES Flap Disc, 5x5/8-11, T27, Z3, Reg, 60G (42514)
- VSM Abrasive Belt, 240 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (140162)
- UNITED ABRASIVES/SAIT SAIT 45005 Double Cut (Alternate Cut) Carbide Burs, Type SC1, 1/4" x 5/8" x 1/4", 1-Pack (45005)
- UNITED ABRASIVES/SAIT SAIT 45026 Double Cut (Alternate Cut) Carbide Burs, Type SL3, 3/8" x 1-1/16" x 1/4", 1-Pack (45026)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- UNITED ABRASIVES/SAIT SAIT 45006 Double Cut (Alternate Cut) Carbide Burs, Type SC3, 3/8" x 3/4" x 1/4", 1-Pack (45006)
- PFERD Carbide Bur - Ball Shape, MICRO Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (27522)
- United Abrasives/Sait Carbide Burs