Shop All Carbide Burs
United Abrasives/Sait
SAIT 45016 Double Cut (Alternate Cut) Carbide Burs, Type SE5, 1/2" x 7/8" x 1/4", 1-Pack
Mfr # 45016
Zoro # G6584210
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SE5
- Cutter Dia. 1/2"
- Length of Cut 7/8"
- Max. RPM 16000
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45016
- Zoro # G6584210
- UPC # 699053450162
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/8" |
Shank Dia. | 1/4" |
Details
Cutting Edge Type | SE5 |
Item | Carbide Bur,Se5 Dc 1/2x7/8x1/4 |
Max. RPM | 16000 |
Description
Carbide Bur,Se5 Dc 1/2x7/8x1/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS Deburring (25210)
- WEILER 1/2" Crimped Wire End Brush, .020" Steel Fill (10004)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Aluminum Oxide Abrasive, 80-100 Grit Mix 50 Lb. Bag (408-2)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- UNITED ABRASIVES/SAIT SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack (45025)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- UNITED ABRASIVES/SAIT SAIT 45026 Double Cut (Alternate Cut) Carbide Burs, Type SL3, 3/8" x 1-1/16" x 1/4", 1-Pack (45026)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- UNITED ABRASIVES/SAIT SAIT 45053 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF3NF, 3/8" x 3/4" x 1/4", 1-Pack (45053)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- United Abrasives/Sait Carbide Burs