Shop All Carbide Burs
United Abrasives/Sait
SAIT 45015 Double Cut (Alternate Cut) Carbide Burs, Type SE1, 1/4" x 3/8" x 1/4", 1-Pack
Mfr # 45015
Zoro # G6584229
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SE1
- Cutter Dia. 1/4"
- Length of Cut 3/8"
- Max. RPM 22000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 45015
- Zoro # G6584229
- UPC # 699053450155
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/8" |
Details
Cutting Edge Type | SE1 |
Item | Carbide Bur,Se1 Dc 1/4x3/8x1/4 |
Max. RPM | 22000 |
Description
Carbide Bur,Se1 Dc 1/4x3/8x1/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X (213889)
- VSM Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 24 Grit, Extra Coarse, KK711X (257993)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-FSx3)
- WALTER SURFACE TECHNOLOGIES Allsteel 2-3/4 in. Mtd Knot Wheel Brush (09C130)
- UNITED ABRASIVES/SAIT SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack (45025)
- UNITED ABRASIVES/SAIT SAIT 45052 Non-ferrous (Aluminum Cut) Carbide Burs, Type SC3NF, 3/8" x 3/4" x 1/4", 1-Pack (45052)
- UNITED ABRASIVES/SAIT SAIT 45006 Double Cut (Alternate Cut) Carbide Burs, Type SC3, 3/8" x 3/4" x 1/4", 1-Pack (45006)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- UNITED ABRASIVES/SAIT SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack (45054)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- United Abrasives/Sait Carbide Burs