Shop All Carbide Burs
United Abrasives/Sait
SAIT 45011 Double Cut (Alternate Cut) Carbide Burs, Type SD3, 3/8" x 5/16" x 1/4", 1-Pack
Mfr # 45011
Zoro # G6584247
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SD3
- Cutter Dia. 3/8"
- Length of Cut 5/16"
- Max. RPM 18000
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45011
- Zoro # G6584247
- UPC # 699053450117
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/16" |
Shank Dia. | 1/4" |
Details
Cutting Edge Type | SD3 |
Item | Carbide Bur,Sd3 Dc 3/8x5/16x1/4 |
Max. RPM | 18000 |
Description
Carbide Bur,Sd3 Dc 3/8x5/16x1/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843596)
- MASTERCUT TOOL 12 Piece Plastic Bur Set Dblcut (SETM100MMPDC)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Conical (62203)
- NORTON CO DISC SPEED LOK TR 3" MEDIUM 25PK (NR17522)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- UNITED ABRASIVES/SAIT SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack (45054)
- UNITED ABRASIVES/SAIT SAIT 45052 Non-ferrous (Aluminum Cut) Carbide Burs, Type SC3NF, 3/8" x 3/4" x 1/4", 1-Pack (45052)
- NORTON ABRASIVES Carbide Burr, 2Cut, Pointed, 3/8x3/4x2-1/2 (69957308025)
- United Abrasives/Sait Carbide Burs