Shop All Carbide Burs
United Abrasives/Sait
SAIT 45010 Double Cut (Alternate Cut) Carbide Burs, Type SD1, 1/4" x 7/32" x 1/4", 1-Pack
Mfr # 45010
Zoro # G6584256
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SD1
- Cutter Dia. 1/4"
- Length of Cut 7/32"
- Max. RPM 22000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45010
- Zoro # G6584256
- UPC # 699053450100
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32" |
Details
Cutting Edge Type | SD1 |
Item | Carbide Bur,Sd1 Dc 1/4x7/32x1/4 |
Max. RPM | 22000 |
Description
Carbide Bur,Sd1 Dc 1/4x7/32x1/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P280 G, AlO, PK100 (66261131627)
- MARCO 1-1/2" Bantam Abrasive Metering Valve (1014102)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- DIABLO 5 in. L X 3 in. W X 1 in. 100 Grit Fine Flat Surface Sanding Sponge (DFBLBLOFIN04G)
- UNITED ABRASIVES/SAIT SAIT 45021 Double Cut (Alternate Cut) Carbide Burs, Type SF3, 3/8" x 3/4" x 1/4", 1-Pack (45021)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- UNITED ABRASIVES/SAIT SAIT 45005 Double Cut (Alternate Cut) Carbide Burs, Type SC1, 1/4" x 5/8" x 1/4", 1-Pack (45005)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- United Abrasives/Sait Carbide Burs