Shop All Carbide Burs
United Abrasives/Sait
SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack
Mfr # 45007
Zoro # G9365063
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SC5
- Shape Cylinder
- Cutter Dia. 1/2"
- Length of Cut 1"
- Trade Number SC-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45007
- Zoro # G9365063
- UPC # 699053450070
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1" |
Overall Length | 3 in |
Shank Size | 1/4" |
Shank Dia. | 1/4" |
Head Length | 1 in |
Details
Cutting Edge Type | SC5 |
Shape | Cylinder |
Trade Number | SC-5 |
Angle | 45 Degrees |
Application | Use on Iron, Steel Welds, Cast Iron, Tool Steel, Die Steels, Bronze, Brass, Aluminum |
Item | Carbide Bur |
Max. RPM | 16000 |
Type | Tungsten |
Shank Material | Carbide |
Description
Carbide Bur, Head Length 1 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SC-5, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 60 (08834137450)
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm (830072)
- ECONOLINE 5 In. Trap Door Spring (411600)
- ALC Plastic Abrasive, 20/30, Urea 10# (41110)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- UNITED ABRASIVES/SAIT SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack (45054)
- UNITED ABRASIVES/SAIT SAIT 45021 Double Cut (Alternate Cut) Carbide Burs, Type SF3, 3/8" x 3/4" x 1/4", 1-Pack (45021)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- United Abrasives/Sait Carbide Burs