Shop All Carbide Burs
United Abrasives/Sait
SAIT 45005 Double Cut (Alternate Cut) Carbide Burs, Type SC1, 1/4" x 5/8" x 1/4", 1-Pack
Mfr # 45005
Zoro # G9365045
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SC1
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 5/8"
- Trade Number SC-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45005
- Zoro # G9365045
- UPC # 699053450056
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8" |
Overall Length | 3 in |
Shank Size | 1/4" |
Head Length | 5/8 in |
Details
Cutting Edge Type | SC1 |
Shape | Cylinder |
Trade Number | SC-1 |
Angle | 45 Degrees |
Type | Tungsten |
Shank Material | Carbide |
Max. RPM | 22000 |
Item | Carbide Bur |
Application | Use on Iron, Steel Welds, Cast Iron, Tool Steel, Die Steels, Bronze, Brass, Aluminum |
Description
Carbide Bur, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SC-1, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- DRILLCO SET 4, Solid Carbide Bur Set Double Cut (70S004DC)
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator (71-060079002)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- UNITED ABRASIVES/SAIT SAIT 45006 Double Cut (Alternate Cut) Carbide Burs, Type SC3, 3/8" x 3/4" x 1/4", 1-Pack (45006)
- UNITED ABRASIVES/SAIT SAIT 45052 Non-ferrous (Aluminum Cut) Carbide Burs, Type SC3NF, 3/8" x 3/4" x 1/4", 1-Pack (45052)
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- UNITED ABRASIVES/SAIT SAIT 45026 Double Cut (Alternate Cut) Carbide Burs, Type SL3, 3/8" x 1-1/16" x 1/4", 1-Pack (45026)
- WIDIA Carbide Bur, Pointed Cone Shape (M41488)
- United Abrasives/Sait Carbide Burs