Shop All Carbide Burs
United Abrasives/Sait
SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack
Mfr # 45001
Zoro # G6584280
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SA3
- Cutter Dia. 3/8"
- Length of Cut 3/4"
- Max. RPM 18000
- Width 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45001
- Zoro # G6584280
- UPC # 699053450018
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4" |
Width | 15.75 |
Shank Dia. | 1/4" |
Length | 4.75 |
Height | 15.75 |
Details
Cutting Edge Type | SA3 |
Item | Carbide Bur,Sa3 Dc 3/8x3/4x1/4 |
Max. RPM | 18000 |
Material | Metal and Wood |
Color | Natural/Black |
Description
Carbide Bur,Sa3 Dc 3/8x3/4x1/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- SCOTCH-BRITE Roloc Bristle Disc 07525, 2inx5/8 Tapere (07525)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TR (66623335437)
- NORTON ABRASIVES - ST. GOBAIN Stones 7-1/2 in. Kitch/Knife Shar (87939)
- UNITED ABRASIVES/SAIT SAIT 45021 Double Cut (Alternate Cut) Carbide Burs, Type SF3, 3/8" x 3/4" x 1/4", 1-Pack (45021)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 45052 Non-ferrous (Aluminum Cut) Carbide Burs, Type SC3NF, 3/8" x 3/4" x 1/4", 1-Pack (45052)
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- United Abrasives/Sait Carbide Burs