Shop All Fiber Discs
United Abrasives/Sait
SAIT 29207 Cotton Fiber Wheels (Grade A36), 4-1/2" x 1/4" x 7/8", 10-Pack
Mfr # 29207
Zoro # G9365002
product price: $26.59
/ea
Sold in multiples of 10 for $265.90
$265.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Abrasive Material Silicon Carbide
- Abrasive Grit 36
- Abrasive Grade A36
- Max. RPM 13300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 29207
- Zoro # G9365002
- UPC # 699053292076
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2" |
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Size | 0 |
Face Width | 1/4" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 36 |
Abrasive Grade | A36 |
Max. RPM | 13300 |
Abrasive Wheel Type | Type 27 |
Series | A36 UA-GFX |
Item | Depressed Center Grinding Wheel |
Grade | Extra Coarse |
Grit | 36 |
Color | White |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 13,300 RPM |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.25 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Silicon Carbide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series A36 UA-GFX, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color White, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN040)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- UNITED ABRASIVES/SAIT SAIT 60074 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 60 Grit, 25-Pack (60074)
- UNITED ABRASIVES/SAIT Fiber Disc5x7824GPK100 (59324)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57224)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 80 Grit Zirconium (59380)
- UNITED ABRASIVES/SAIT SaitStripT27 412x12x78PK4 (77230)
- UNITED ABRASIVES/SAIT United Abrasives - Sait AO Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (52436)
- NORTON ABRASIVES Fiber Disc, 9-1/8" dia., 7/8" Hole Mount (05539510701)
- United Abrasives/Sait Fiber Discs