Shop All Straight Grinding Wheels
United Abrasives/Sait
SAIT 28025 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 1" x 1", 1-Pack
Mfr # 28025
Zoro # G4731330
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grade A80X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 28025
- Zoro # G4731330
- UPC # 699053280257
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | A80X |
Color | Brown |
Abrasive Grit | 80 |
Series | A80 |
Max. RPM | 3600 |
Includes | Reduction Bushings |
Application | General Purpose |
Gritt | 80 |
Maximum Operating Speed | 3,600 RPM |
Connector Type | Unthreaded Hole |
Description
Aluminum Oxide, Connector Type Unthreaded Hole, Grit 80, Maximum Operating Speed 3,600 RPM, Series A80, Color Brown, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 80G, Cer Resin Fiber (48186)
- WEILER Flared End Wire Brush, Carbon Steel, 1-1/2" (93008)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 60 Grit Aluminum Oxide (28007)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack (28141)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- UNITED ABRASIVES/SAIT SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack (28105)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Aluminum Oxide (28008)
- MIRKA Mirka MA18.118.447 4.5 x 9 in. Mirlon Total Scuff VF 360 Grit (MA18.118.447)
- United Abrasives/Sait Straight Grinding Wheels