Shop All Straight Grinding Wheels
This Product is Discontinued
United Abrasives/Sait
SAIT 28014 Aluminum Oxide Bench Wheel (Grade A60X) 7" x 1" x 1", 1-Pack (Discontinued)
Mfr # 28014
Zoro # G3871710
This Product is Discontinued
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grade A60X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 28014
- Zoro # G3871710
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | A60X |
Application | General Purpose |
Abrasive Grit | 60 |
Max. RPM | 3760 |
Description
Bench Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.