Shop All Cup Grinding Wheels
This Product is Discontinued
United Abrasives/Sait
SAIT 26020 A16 General Purpose Cup Stones, 6" x 2" x 5/8"-11, 5-Pack (Discontinued)
Mfr # 26020
Zoro # G6588368
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Wheel Type 11
- Abrasive Wheel Diameter 6"
- Arbor Hole Size 5/8"-11
- Max. RPM 6050
- Grade A16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 26020
- Zoro # G6588368
- UPC # 699053260204
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Cup Wheel,6x2x5/8-11,A16,PK5 |
Abrasive Wheel Type | 11 |
Max. RPM | 6050 |
Grade | A16 |
Description
Cup Wheel,6x2x5/8-11,A16,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.