Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 24500 EZ-Chop Attacker® Fast Cutting Chop Saw Wheels 14" x 3/32" x 1", 1-Pack
Mfr # 24500
Zoro # G2500032
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 24500
- Zoro # G2500032
- UPC # 699053245003
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14 in |
Connector Size | 1 in |
Overall Diameter | 14 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | EZ-Chop Attacker |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 4400 |
Diamond Knockout | No |
Application | Ferrous Metal |
Bond Type | Resin |
Grit | 36 |
For Use With | Stationary Saws |
Maximum Operating Speed | 4,400 RPM |
Overall Thickness | 0.0938 in |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Chop Saw |
Primary Material Applicationn | Steel |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Steel, Series EZ-Chop Attacker, Wheel Type Type 1, Maximum Operating Speed 4,400 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 60G, Med, Prpl (66253262691)
- HUTCHINS MANUFACTURING Hookit Straight Line Pad (5002H)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370802)
- OSG Carbide Bur, Cylinder, 5/8 in. (801-6250-EC)
- UNITED ABRASIVES/SAIT SAIT 24039 EZ-Chop® Burr Free Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24039)
- UNITED ABRASIVES/SAIT SAIT 23184 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23184)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Stud King 14" x 3/32" x 1" Aluminum Oxide (24050)
- UNITED ABRASIVES/SAIT SAIT 24053 Saitech Steel Worker® Premium Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24053)
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- UNITED ABRASIVES/SAIT SAIT 23013 A60T Burr Free Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23013)
- DIABLO METAL CUTOFF DISC 10"" (DBD100093L01F)
- United Abrasives/Sait Cut-Off Wheels