Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 24070 A24R General Purpose Stationary Saw Wheels 16" x 5/32" x 1", 1-Pack
Mfr # 24070
Zoro # G9364966
product price: $40.15
/ea
Sold in multiples of 10 for $401.50
$401.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 16"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 24070
- Zoro # G9364966
- UPC # 699053240701
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 1" |
Diameter | 16 in |
Overall Diameter | 16 in |
Connector Size | 1 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 5/32" |
Diamond Knockout | No |
Application | Ferrous Metal |
Max. RPM | 3800 |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Bond Type | Resin |
Primary Material Applicationn | Steel |
Compatible Tool Type | Chop Saw |
Connector Type | Unthreaded Hole |
Reinforced Status | Reinforced |
Maximum Operating Speed | 3,800 RPM |
Overall Thickness | 0.1563 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Steel, Series A24R, Wheel Type Type 1, Maximum Operating Speed 3,800 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut (13231)
- MARCO Blast Hose 1" x 50 ft 4 ply (10BH100X)
- HHIP 1/2 Carat X 1/2 X 6 in. Single Point Diamond Dresser (3903-0224)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- UNITED ABRASIVES/SAIT SAIT 23103 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23103)
- UNITED ABRASIVES/SAIT SAIT 23070 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23070)
- UNITED ABRASIVES/SAIT SAIT 23174 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23174)
- UNITED ABRASIVES/SAIT SAIT 23067 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 1/4" (23067)
- UNITED ABRASIVES/SAIT SAIT 23824 Z-Tech™ High Performance Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23824)
- UNITED ABRASIVES/SAIT SAIT 23463 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23463)
- NORTON ABRASIVES CutOff Wheel, Gemini, 18"x5/32"x1", 3015rpm (66253410185)
- United Abrasives/Sait Cut-Off Wheels