Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23456 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack
Mfr # 23456
Zoro # G1857241
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 23456
- Zoro # G1857241
- UPC # 699053234564
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 20MM |
Diameter | 14 in |
Overall Diameter | 14 in |
Connector Size | 20 mm |
Details
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 1 |
Series | C24R |
Thickness | 1/8" |
Diamond Knockout | No |
Application | Concrete |
Max. RPM | 5460 |
Item | Abrasive Cut-Off Wheel |
Bond Type | Resin |
Grit | 24 |
Maximum Operating Speed | 5,460 RPM |
Reinforced Status | Reinforced |
Primary Material Applicationn | Concrete, Masonry, Natural Stone |
Overall Thickness | 0.125 in |
Wheel Type | Type 1 |
Compatible Tool Type | Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Applicationn Concrete, Masonry, Natural Stone, Series C24R, Wheel Type Type 1, Maximum Operating Speed 5,460 RPM, Reinforced Status Reinforced, Bond Type Resin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SC-3, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C124ADC)
- PFERD 2x9 Small Cleaning Brush - Brass Wire, Wooden Block (85067)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0700)
- VSM Abrasive Belt, 240 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (13514)
- UNITED ABRASIVES/SAIT SAIT 23106 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045"x 7/8" (23106)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A36T 3" x .035" x 3/8" 36 Grit Aluminum Oxide (23050)
- UNITED ABRASIVES/SAIT SAIT 23804 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23804)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide (23182)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A36T 4" x .035" x 3/8" 36 Grit Aluminum Oxide (23069)
- UNITED ABRASIVES/SAIT Cutting WheelT14x035x58A36TPK100 (23063)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- United Abrasives/Sait Cut-Off Wheels