Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23451 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack
Mfr # 23451
Zoro # G1857235
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 23451
- Zoro # G1857235
- UPC # 699053234519
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14 in |
Connector Size | 1 in |
Overall Diameter | 14 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 1 |
Series | C24R |
Thickness | 1/8" |
Max. RPM | 5400 |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Concrete |
Grit | 24 |
Bond Type | Resin |
Compatible Tool Type | Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Concrete, Masonry, Natural Stone |
Wheel Type | Type 1 |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 5,400 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Applicationn Concrete, Masonry, Natural Stone, Series C24R, Wheel Type Type 1, Maximum Operating Speed 5,400 RPM, Reinforced Status Reinforced, Bond Type Resin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- ALLSOURCE Viewing Window Underlay, PK5 (41915)
- NORTON ABRASIVES SANDPAPR 9X11"" 100G 25PK (7660700358)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- UNITED ABRASIVES/SAIT SAIT 23457 Brute™ Sharp Metals Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23457)
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60S 7" x .045" x 5/8" 60 Grit Aluminum Oxide (23107)
- UNITED ABRASIVES/SAIT SAIT 24414 Z-Tech™ High Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24414)
- UNITED ABRASIVES/SAIT SAIT 24051 Iron Worker™ General Purpose Chop Saw Wheels 14" x 3/32" x 1", 1 Pack (24051)
- UNITED ABRASIVES/SAIT SAIT 24050 Stud King™ Specialty Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24050)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- United Abrasives/Sait Cut-Off Wheels