Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23325 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack
Mfr # 23325
Zoro # G2842192
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 23325
- Zoro # G2842192
- UPC # 699053233253
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | Z-Tech |
Thickness | .045" |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 12200 |
Application | Ferrous Metal, Stainless |
Diamond Knockout | No |
Bond Type | Resin |
Grit | 36 |
For Use With | Right Angle Grinders |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Reinforced Status | Reinforced |
Compatible Tool Type | Angle Grinder, Circular Saw |
Maximum Operating Speed | 12,200 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Applicationn Stainless Steel, Steel, Series Z-Tech, Wheel Type Type 1, Maximum Operating Speed 12,200 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Mini Brush Set, SS, Thread Diameter, PK11 (08040)
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0625 in Thick, 5/8"-11 Arbor Hole Size (66252843223)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319976)
- UNITED ABRASIVES/SAIT SAIT 23463 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23463)
- UNITED ABRASIVES/SAIT SAIT 23316 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23316)
- UNITED ABRASIVES/SAIT SAIT 24053 Saitech Steel Worker® Premium Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24053)
- UNITED ABRASIVES/SAIT SAIT 23827 Z-Tech™ High Performance Cutting & Notching Wheels (Type 1/Type 41) 7" x .090" x 5/8" (23827)
- UNITED ABRASIVES/SAIT SAIT 23061 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8" (23061)
- UNITED ABRASIVES/SAIT SAIT 23807 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 7" x .090" x 5/8", 25-Pack (23807)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- United Abrasives/Sait Cut-Off Wheels