Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23323 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4" x .045" x 5/8"
Mfr # 23323
Zoro # G2716990
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 23323
- Zoro # G2716990
- UPC # 699053233239
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 5/8 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | Z-Tech |
Thickness | .045" |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 19000 |
Diamond Knockout | No |
Application | Ferrous Metal, High Tensile Metals, Stainless |
Bond Type | Resin |
Grit | 36 |
Connector Type | Unthreaded Hole |
Reinforced Status | Reinforced |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Maximum Operating Speed | 19,000 RPM |
Compatible Tool Type | Angle Grinder, Circular Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 36, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Applicationn Stainless Steel, Steel, Series Z-Tech, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (81879)
- HD 3MF4X24 40 341D 4 x 24 in. 40 Grit Sanding Belt (3MF4X24 40)
- MERIT Qk Chang Dsc Backup Pad, 3D, TP, SnapOnOff (08834160015)
- GORDON BRUSH 2" Natural Bristle and Wood Handle Chip Brush (TA620)
- UNITED ABRASIVES/SAIT SAIT 23174 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23174)
- UNITED ABRASIVES/SAIT SAIT 23325 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23325)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ultimate Cut 4-1/2" x .045" x 7/8" Blended (22230)
- UNITED ABRASIVES/SAIT SAIT 23324 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23324)
- UNITED ABRASIVES/SAIT CutNotching WheelT277x09x78PK25 (20906)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 14" x 3/32" x 1" Aluminum Oxide (24051)
- AERO RACE WHEELS Aero Race Wheels ARW53-184730B 4.75 in. Wheels; Black - 15 x 8 & 3 in. (ARW53-184730B)
- United Abrasives/Sait Cut-Off Wheels