Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23163 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 5/8", 1-Pack
Mfr # 23163
Zoro # G2667305
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 23163
- Zoro # G2667305
- UPC # 699053231631
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 46 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Saitech Ultimate Performance |
Thickness | .035" |
Application | Ferrous Metal, Stainless |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 19000 |
Bond Type | Resin |
Grit | 46 |
For Use With | Die Grinder |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.035 in |
Wheel Type | Type 1 |
Reinforced Status | Reinforced |
Compatible Tool Type | Die Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 19,000 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Saitech Ultimate Performance, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 873108,731 2 (873108)
- RAYTECH Ceramic Media, Polyhedron, 3/8" (41-328)
- UNITED ABRASIVES/SAIT SAIT 23041 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8", 1-Pack (23041)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium (23324)
- UNITED ABRASIVES/SAIT SAIT 23456 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23456)
- UNITED ABRASIVES/SAIT SAIT 23012 A36T Fast Cutting Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23012)
- UNITED ABRASIVES/SAIT SAIT 24050 Stud King™ Specialty Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24050)
- UNITED ABRASIVES/SAIT SAIT 23453 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23453)
- DYNABRADE T27D/CWheel, 3"dia.X3/8", AO (79428)
- United Abrasives/Sait Cut-Off Wheels