Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23065 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8"
Mfr # 23065
Zoro # G2888636
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 23065
- Zoro # G2888636
- UPC # 699053230658
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A36T |
Thickness | 1/16" |
Diamond Knockout | No |
Max. RPM | 19000 |
Application | Ferrous Metal, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 36 |
Bond Type | Resin |
For Use With | Die Grinder |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0625 in |
Wheel Type | Type 1 |
Compatible Tool Type | Die Grinder |
Reinforced Status | Reinforced |
Maximum Operating Speed | 19,000 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Series A36T, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT CerRapid cutting disc EXTRA THIN, steel, STAINLESS, Disc Dia: 115mm (563256 115)
- ALLWAY Wire Brush Stnlss 3X19 (SB319/SS)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- NORTON ABRASIVES Grinding Segment, 5 In Wx1.5 In Tx6 In H (61463650275)
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- UNITED ABRASIVES/SAIT SAIT 24051 Iron Worker™ General Purpose Chop Saw Wheels 14" x 3/32" x 1", 1 Pack (24051)
- UNITED ABRASIVES/SAIT SAIT 23041 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8", 1-Pack (23041)
- UNITED ABRASIVES/SAIT SAIT 23140 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8" (23140)
- UNITED ABRASIVES/SAIT SAIT 23040 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8" (23040)
- UNITED ABRASIVES/SAIT Gas Saw BladeT114x18x20mmA24RPK10 (23455)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- United Abrasives/Sait Cut-Off Wheels