Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23061 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8"
Mfr # 23061
Zoro # G2278291
original price:
$3.49
14% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 23061
- Zoro # G2278291
- UPC # 699053230610
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A36T |
Thickness | 1/16" |
Max. RPM | 19000 |
Diamond Knockout | No |
Application | Ferrous Metal, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 36 |
Bond Type | Resin |
Wheel Type | Type 1 |
Reinforced Status | Reinforced |
Maximum Operating Speed | 19,000 RPM |
Compatible Tool Type | Die Grinder |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0625 in |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Series A36T, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD TC Bur Set 5 Piece OMNI cut - 1/4" Shank (28037)
- 3M PSA Disc Roll, NoHole, 5 In, 100G, PK400 (7100126820)
- CLESCO SS-016016-080A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-016016-080A6)
- MERIT FlapWheel, CA, 6 In Diax2 Wx1 In AH, 120G (08834123036)
- UNITED ABRASIVES/SAIT SAIT 23450 A24R General Purpose Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23450)
- UNITED ABRASIVES/SAIT SAIT 23316 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23316)
- UNITED ABRASIVES/SAIT CutNotching WheelT279x09x78PK25 (20909)
- UNITED ABRASIVES/SAIT SAIT 23053 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23053)
- UNITED ABRASIVES/SAIT SAIT 23169 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23169)
- UNITED ABRASIVES/SAIT Cutting WheelT16x116x78PK50 (24253)
- SHARK INDUSTRIES 3X 1/32 X 3/8 Cut-Off Wheel (12700)
- United Abrasives/Sait Cut-Off Wheels