Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23052 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack
Mfr # 23052
Zoro # G2863856
original price:
$2.19
15% off
$1.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 23052
- Zoro # G2863856
- UPC # 699053230528
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 1/4" |
Diameter | 3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A36T |
Thickness | .035" |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Ferrous Metal, Stainless |
Max. RPM | 25000 |
Grit | 36 |
Bond Type | Resin |
For Use With | Die Grinder |
Compatible Tool Type | Die Grinder |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.035 in |
Reinforced Status | Reinforced |
Maximum Operating Speed | 25,000 RPM |
Wheel Type | Type 1 |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Series A36T, Wheel Type Type 1, Maximum Operating Speed 25,000 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Hose, 10 ft. and Tank Fitting, 2-1/2" ID (201820-10)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137460)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (61500072923)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149135)
- UNITED ABRASIVES/SAIT SAIT 23324 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23324)
- UNITED ABRASIVES/SAIT SAIT 24252 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 5" x 1/16" x 7/8", 50-Pack (24252)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide (23182)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 14" x 3/32" x 1" Aluminum Oxide (24051)
- UNITED ABRASIVES/SAIT SAIT 23165 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8", 5-Pack (23165)
- UNITED ABRASIVES/SAIT SAIT 22235 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (22235)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- United Abrasives/Sait Cut-Off Wheels