Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23013 A60T Burr Free Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack
Mfr # 23013
Zoro # G2717018
product price: $2.85
/ea
Sold in multiples of 100 for $285.00
$285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 23013
- Zoro # G2717018
- UPC # 699053230139
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2" |
Arbor Hole Size | 1/4" |
Diameter | 2 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | .035" |
Max. RPM | 30558 |
Diamond Knockout | No |
Application | Ferrous Metal, High Tensile Metals, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Bond Type | Resin |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 30,558 RPM |
Reinforced Status | Reinforced |
Compatible Tool Type | Die Grinder |
Overall Thickness | 0.035 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 2 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 30,558 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn (66253263055)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91033)
- PFERD 3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41548)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 masonry grinding (DW4551)
- UNITED ABRASIVES/SAIT SAIT 23605 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23605)
- UNITED ABRASIVES/SAIT SAIT 23456 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23456)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 12" x 3/32" x 1" Aluminum Oxide (24031)
- UNITED ABRASIVES/SAIT SAIT 23150 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23150)
- UNITED ABRASIVES/SAIT SAIT 23174 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23174)
- UNITED ABRASIVES/SAIT SAIT 23072 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 1/4", 1-Pack (23072)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/3 (11W303)
- United Abrasives/Sait Cut-Off Wheels