Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 09554 Crimped Wire Large Cup Brushes (Stainless Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 09554
Zoro # G6566616
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Crimped Wire
- Brush Dia. 5"
- Trim Length 1-1/2"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 09554
- Zoro # G6566616
- UPC # 699053095547
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 5" |
Trim Length | 1-1/2" |
Wire Dia. | .020" |
Details
Bristle Type | Crimped Wire |
Item | Crimp Cup Wire Brush,5x.02 Ss 5/8-11 |
Description
Crimp Cup Wire Brush,5x.02 Ss 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Command PRO Cup Brush, Knotted, Double Row, 4 in x .020 in x 5/8 in-11 (72868)
- DEDECO SUNBURST 3" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1916)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (84683)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22612)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06513)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- WEILER 6" Double Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (12636)
- United Abrasives/Sait Wire Cup Brushes