Shop All Wire End Brushes
United Abrasives/Sait
SAIT 06711 Circular Flared Crimped End Brushes (Stainless Steel), 3" Dia x .014" Wire Size x 7/8" Trim Length, 1-Pack
Mfr # 06711
Zoro # G6566677
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Dia. 3"
- Overall Length 1-3/4
- Max. RPM 25000
- Wire Dia. .014"
- Trim Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06711
- Zoro # G6566677
- UPC # 699053067117
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Dia. | 3" |
Overall Length | 1-3/4 |
Wire Dia. | .014" |
Trim Length | 7/8" |
Details
Item | Flare Crimp Wire Brush,3x.014 |
Max. RPM | 25000 |
Description
Flare Crimp Wire Brush,3x.014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443007)
- WALTER SURFACE TECHNOLOGIES XCAVATOR XX, 4-1/2’’ X 1/8" X 5/8’’-11 PK10 (08X457)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP (70060)
- CLESCO DRUM KIT SDK-1 General Purpose Sanding Drum Kit with Nut Lock Style Drums (DRUM KIT SDK-1)
- UNITED ABRASIVES/SAIT SAIT 06701 Knot End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack (06701)
- UNITED ABRASIVES/SAIT SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack (06705)
- WEILER Knot Wire End Wire Brush, Steel, 3/4" (90191)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C070)
- NYALOX BY DICO Nyalox End Brush, 80 Grit, Gray, 3/4" (7200025)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96105)
- WEILER 1" Crimped Wire End Brush, .006" Steel Fill (10009)
- United Abrasives/Sait Wire End Brushes