Shop All Wire End Brushes
United Abrasives/Sait
SAIT 06710 Circular Flared Crimped End Brushes (Carbon Steel), 1-1/2" Dia x .012" Wire Size x 5/16" Trim Length, 1-Pack
Mfr # 06710
Zoro # G6566686
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. .012"
- Max. RPM 20000
- Overall Length 1-3/4
- Brush Dia. 1-1/2"
- Trim Length 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06710
- Zoro # G6566686
- UPC # 699053067100
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | .012" |
Overall Length | 1-3/4 |
Brush Dia. | 1-1/2" |
Trim Length | 5/16" |
Details
Item | Flare Crimp Wire Brush,1-1/2x.012 |
Max. RPM | 20000 |
Description
Flare Crimp Wire Brush,1-1/2x.012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD NON-VAC URETHANE 6PSA SANDNG (DB56107)
- ZORO SELECT Blast Media, Aluminum Oxide, 46 Grit (AOB46-50)
- DYNABRADE SANDING BELT 40 GRIT 3/4 X 18" (DB91144)
- DYNABRADE Belt, 120G, 1/4"X24" (91436)
- UNITED ABRASIVES/SAIT SAIT 06701 Knot End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack (06701)
- UNITED ABRASIVES/SAIT SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack (06705)
- PROSOURCE Brush Wire Block Steel 6X19 (WB00619S)
- WEILER 1-1/8" Knot Wire End Brush, .006" Steel Fill (10141)
- FLEXOVIT WIRE END BRUSH HIGH PERFORMANCE (C1780)
- PFERD Acid Brush - Black Horsehair Fill, 3/8" Width (89602)
- CENTURY DRILL & TOOL Knotted Drill End Brush, 3/4 in., Coarse (76204)
- United Abrasives/Sait Wire End Brushes