Shop All Wire End Brushes
United Abrasives/Sait
SAIT 06709 Crimped End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack
Mfr # 06709
Zoro # G6566695
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. .020"
- Overall Length 2-5/8
- Max. RPM 22000
- Trim Length 1"
- Brush Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06709
- Zoro # G6566695
- UPC # 699053067094
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | .020" |
Overall Length | 2-5/8 |
Trim Length | 1" |
Brush Dia. | 1" |
Details
Item | Crimp End Brush,1x.020Cs |
Max. RPM | 22000 |
Description
Crimp End Brush,1x.020Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS $5" STD BACKING PLATE (EE4405)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001968)
- OSBORN Encapsulated Wheel Brush, 3", 0001165000 (0001165000)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 5"x5/8-11" (15I501)
- UNITED ABRASIVES/SAIT SAIT 06701 Knot End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack (06701)
- UNITED ABRASIVES/SAIT SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack (06705)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442934)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838888)
- PFERD Round Wire Flue Brush - Double Spiral, 1-1/4" Flue Size (89651)
- WEILER 1-1/8" Knot Wire End Brush, .006" Steel Fill (10141)
- United Abrasives/Sait Wire End Brushes