Shop All Wire End Brushes
United Abrasives/Sait
SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack
Mfr # 06705
Zoro # G6566701
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. .014"
- Trim Length 11/16"
- Overall Length 1-3/4
- Max. RPM 20000
- Brush Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06705
- Zoro # G6566701
- UPC # 699053067056
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | .014" |
Trim Length | 11/16" |
Overall Length | 1-3/4 |
Brush Dia. | 2-1/2" |
Details
Item | Circle Flare End Wire Brush,2.5x.014Cs |
Max. RPM | 20000 |
Description
Circle Flare End Wire Brush,2.5x.014Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775801)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 120, 1-1/8" W, 24" L, Aluminum Oxide, 120 Grit, AO/X GP (702124508)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W456)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45208)
- UNITED ABRASIVES/SAIT SAIT 06710 Circular Flared Crimped End Brushes (Carbon Steel), 1-1/2" Dia x .012" Wire Size x 5/16" Trim Length, 1-Pack (06710)
- UNITED ABRASIVES/SAIT SAIT 06701 Knot End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack (06701)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (93127)
- GORDON BRUSH 4x16 Row 0.012" Phosphor Bronze Wire, Wood Shoe Handle Scratch Brush (444PBG)
- WEILER 3/4" Crimped Wire End Brush .014" Stainless Steel Fill (10019)
- WEILER Wolverine 1" Knot Wire End Brush, .014" Steel Fill, 1/4" Stem (36288)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839045)
- United Abrasives/Sait Wire End Brushes