Shop All Wire End Brushes
United Abrasives/Sait
SAIT 06704 Knot End Brushes (Stainless Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack
Mfr # 06704
Zoro # G6566710
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1"
- Trim Length 1"
- Overall Length 2-5/8
- Wire Dia. .020"
- Max. RPM 22000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 06704
- Zoro # G6566710
- UPC # 699053067049
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Dia. | 1" |
Trim Length | 1" |
Overall Length | 2-5/8 |
Wire Dia. | .020" |
Details
Item | Knot End Brush,1x.02 Ss |
Max. RPM | 22000 |
Description
Knot End Brush,1x.02 Ss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SC-3 (24421)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- WEILER 4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58090)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242974)
- UNITED ABRASIVES/SAIT SAIT 06701 Knot End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack (06701)
- UNITED ABRASIVES/SAIT SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack (06705)
- WEILER Wolverine 3/4" Knot Wire End Brush, .020" Steel Fill, 1/4" Stem (36250)
- WEILER 3/4" Crimped Wire End Brush .006"Stainless Steel Fill 1/4" Stem (36283)
- SUPERIOR STEEL 1" End Brush 1/4" Shank - Crimped Wire 4500 RPM (S1848)
- TANIS RaDial End Wire Brush, Nylon, Wire, 9" (06131)
- PFERD 1/2" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82981)
- United Abrasives/Sait Wire End Brushes