Shop All Wire End Brushes
United Abrasives/Sait
SAIT 06703 Knot End Brushes (Carbon Steel), 3/4" Dia x .014" Wire Size x 1-1/8" Trim Length, 1-Pack
Mfr # 06703
Zoro # G6566729
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 22000
- Trim Length 1-1/8"
- Overall Length 2-5/8
- Brush Dia. 3/4"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06703
- Zoro # G6566729
- UPC # 699053067032
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 1-1/8" |
Overall Length | 2-5/8 |
Brush Dia. | 3/4" |
Wire Dia. | .014" |
Details
Item | Knot End Brush,3/4x.014Cs |
Max. RPM | 22000 |
Description
Knot End Brush,3/4x.014Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1-1/2in, 60G (61463624567)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- NORTON ABRASIVES Benchstone, Al Ox, Coar, 4inL x 1inWx1/4inH (61463685580)
- UNITED ABRASIVES/SAIT SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack (06705)
- UNITED ABRASIVES/SAIT SAIT 06701 Knot End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack (06701)
- DEWALT 3/4" x 1/4" HP .014 Carbon Knot Wire End Brush (DW49004)
- PFERD 12" Expansion Joint Brush - .028 CS Wire, 1" A.H. - 3/8" Drive Pin Hole (82077)
- OSBORN Pilot Bonding End Brush, 1/2", 0003015400 (0003015400)
- NYALOX BY DICO Nyalox End Brush, 80 Grit, Gray, 3/4" (7200025)
- PFERD 3" Mtd Flared Cup Brush - .006 SS Wire, 1/4" Shank (82876)
- United Abrasives/Sait Wire End Brushes