Shop All Wire End Brushes
United Abrasives/Sait
SAIT 06701 Knot End Brushes (Carbon Steel), 1" Dia x .020" Wire Size x 1" Trim Length, 1-Pack
Mfr # 06701
Zoro # G6566747
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. .020"
- Brush Dia. 1"
- Overall Length 2-5/8
- Max. RPM 22000
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06701
- Zoro # G6566747
- UPC # 699053067018
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | .020" |
Brush Dia. | 1" |
Overall Length | 2-5/8 |
Trim Length | 1" |
Details
Item | Knot End Brush,1x.02Cs |
Max. RPM | 22000 |
Description
Knot End Brush,1x.02Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Spiral Tube Brush, 5/8 dia. (66252839064)
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- BIG HORN 5PC Diamond Burr Set - 1/4 Inch Shank, 50 Grit - Coarse (19391)
- NORTON ABRASIVES Toolroom Grinding Wheel, 7x1x1-1/4in, Gray (66252942826)
- UNITED ABRASIVES/SAIT SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack (06705)
- UNITED ABRASIVES/SAIT SAIT 06710 Circular Flared Crimped End Brushes (Carbon Steel), 1-1/2" Dia x .012" Wire Size x 5/16" Trim Length, 1-Pack (06710)
- PFERD 1/2" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82981)
- WEILER 3/4" Banded Crimped Wire End Brush, .006" Steel Fill (11102)
- WARNER Wood Handle 10" Wire Brush, 4x16 Bristle Row (11084)
- PFERD 3/4" Crimped Wire End Brush - .020 SS Wire, 1/4" Shank (82990)
- WEILER Flared End Wire Brush, Steel, 1-1/2" (96139)
- United Abrasives/Sait Wire End Brushes