Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06511 Knot Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06511
Zoro # G6566869
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 3-1/2"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 06511
- Zoro # G6566869
- UPC # 699053065113
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 3-1/2" |
Wire Dia. | .020" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,3-1/2x.02 5/8-11 |
Description
Knot Cup Wire Brush,3-1/2x.02 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fibre Disc, 3", 60 Grade, PK90 (33391)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100G, White (07660788247)
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- ZORO SELECT Stainless Steel Wool Reel, Fine (2KJN3)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- WALTER SURFACE TECHNOLOGIES Cup Brush, 0.020" Dia., 8600 RPM (13G404)
- United Abrasives/Sait Wire Cup Brushes