Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06505 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 1/2-13" Arbor, 1-Pack
Mfr # 06505
Zoro # G6566887
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 1/2-13"
- Bristle Type Knot Wire
- Brush Dia. 2-3/4"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06505
- Zoro # G6566887
- UPC # 699053065052
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 1/2-13" |
Brush Dia. | 2-3/4" |
Wire Dia. | .020" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,2-3/4x.02 1/2-13 |
Description
Knot Cup Wire Brush,2-3/4x.02 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22072)
- CS UNITEC Zirconium Disc, 80 Grit, 4-1/2in dia (80908)
- SHAVIV Disposable Deburring Tool, C Series (155-90079)
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" (0005102700)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- SUPERIOR STEEL 3" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 12500 RPM (S1823)
- United Abrasives/Sait Wire Cup Brushes