Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06504 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x M10 x 1.5 Arbor, 1-Pack
Mfr # 06504
Zoro # G6566896
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size M10 x 1.5
- Bristle Type Knot Wire
- Brush Dia. 2-3/4"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06504
- Zoro # G6566896
- UPC # 699053065045
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | M10 x 1.5 |
Brush Dia. | 2-3/4" |
Wire Dia. | .020" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,2-3/4x.02 M10x1.5 |
Description
Knot Cup Wire Brush,2-3/4x.02 M10x1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 10" Diameter PSA Sanding Disc, Ceramic, 60G, Y-Weight, PK 10 (349155)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1-1/2in, 60G (61463624530)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x3/32.094x7/8, T27 (45218)
- FLEX-HONE TOOL BC27818 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC27818)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06513)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- CENTURY DRILL & TOOL Crimped Cup Brush, 5x5/8x11 in. (76055)
- United Abrasives/Sait Wire Cup Brushes