Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06503 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x M10 x 1.25 Arbor, 1-Pack
Mfr # 06503
Zoro # G6566905
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size M10 x 1.25
- Bristle Type Knot Wire
- Brush Dia. 2-3/4"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 06503
- Zoro # G6566905
- UPC # 699053065038
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | M10 x 1.25 |
Brush Dia. | 2-3/4" |
Wire Dia. | .020" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,2-3/4x.02 M10x1.25 |
Description
Knot Cup Wire Brush,2-3/4x.02 M10x1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- WIDIA Carbide Bur, Flame Shape (M41447)
- 3M PSA Sanding Disc, SC, Mesh, 17in, 120G, PK12 (89880553)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623486000)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- United Abrasives/Sait Wire Cup Brushes