Shop All Wire Wheel Brushes
United Abrasives/Sait
SAIT 06426 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06426
Zoro # G6567036
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 06426
- Zoro # G6567036
- UPC # 699053064260
- Country of Origin United States
- Category Wire Wheel Brushes
Details
Item | Knot Wheel Wire Brush,4x.014Cs 5/8-11 |
Description
Knot Wheel Wire Brush,4x.014Cs 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20083)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072728560)
- SHAVIV Deburring Blade Holder, Steel, L Series (153-29010)
- UNITED ABRASIVES/SAIT SAIT 06461 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06461)
- UNITED ABRASIVES/SAIT SAIT 06387 Non-Threaded Regular Twist Knot Wheels (Stainless Steel), 6" Dia x .016" Wire Size x 5/8", 1/2" Arbor, 1-Pack (06387)
- UNITED ABRASIVES/SAIT SAIT 09559 Carbon Steel Bench Wire Wheels 7" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (09559)
- UNITED ABRASIVES/SAIT SAIT 03388 Threaded Regular Twist Knot Wheels (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03388)
- UNITED ABRASIVES/SAIT SAIT 09558 Carbon Steel Bench Wire Wheels 6" Dia x .014" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09558)
- UNITED ABRASIVES/SAIT SAIT 04120 Large Diameter Nylon Wheels, 3" x 5/8", 5/8" Trim Length, 320 Grit, 1-Pack (04120)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-1/2" (8775)
- United Abrasives/Sait Wire Wheel Brushes