Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06419 Knot Wire Small Cup Brushes (Stainless Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06419
Zoro # G6567045
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 2-3/4"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 06419
- Zoro # G6567045
- UPC # 699053064192
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 2-3/4" |
Wire Dia. | .014" |
Details
Bristle Type | Knot Wire |
Item | Knot Wire Brush,2-3/4x.014Ss 5/8-11 |
Description
Knot Wire Brush,2-3/4x.014Ss 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 150 Grit (40315)
- FLEX-HONE TOOL BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7M24)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 03409 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03409)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- FORNEY Cup Brush Set, Brass, 2-Piece (60232)
- United Abrasives/Sait Wire Cup Brushes