Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06418 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 1/2-13" Arbor, 1-Pack
Mfr # 06418
Zoro # G6567051
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arbor Hole Size 1/2-13"
- Bristle Type Knot Wire
- Brush Dia. 2-3/4"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06418
- Zoro # G6567051
- UPC # 699053064185
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 1/2-13" |
Brush Dia. | 2-3/4" |
Wire Dia. | .014" |
Details
Bristle Type | Knot Wire |
Item | Knot Wire Brush,2-3/4x.014Cs 1/2-13 |
Description
Knot Wire Brush,2-3/4x.014Cs 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442930)
- NORTON ABRASIVES Fiber Disc, 7" dia, 7/8" Hole Mount, Coated (66261199052)
- PFERD 4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 280 Grit (43026)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136188)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- BRUSH RESEARCH MANUFACTURING BUC314 Wire Cup Brush 3" Diameter, 1" Trim Length, 5/8-11 Arbor Hole, .014 Hi-Temp Carbon Steel (BUC314)
- United Abrasives/Sait Wire Cup Brushes