Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06416 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x M10 x 1.25 Arbor, 1-Pack
Mfr # 06416
Zoro # G6567079
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size M10 x 1.25
- Bristle Type Knot Wire
- Brush Dia. 2-3/4"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 06416
- Zoro # G6567079
- UPC # 699053064161
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | M10 x 1.25 |
Brush Dia. | 2-3/4" |
Wire Dia. | .014" |
Details
Bristle Type | Knot Wire |
Item | Knot Wire Brush,2-3/4x.014Cs M10-1.25 |
Description
Knot Wire Brush,2-3/4x.014Cs M10-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400 Grit, PK50 (77696007784)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 60, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70081805)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Ceramic, XK870X (290159)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06513)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- PFERD 1-3/4" Crimped Shank Mtd Cup Brush - .012 SS Wire, 1/4" Shank (82836)
- United Abrasives/Sait Wire Cup Brushes