Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06411 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06411
Zoro # G6567115
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 6"
- Trim Length 1-3/4"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06411
- Zoro # G6567115
- UPC # 699053064116
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 6" |
Trim Length | 1-3/4" |
Wire Dia. | .020" |
Details
Bristle Type | Knot Wire |
Item | Knot Wire Brush,6x.020Cs 5/8-11 2 |
Description
Knot Wire Brush,6x.020Cs 5/8-11 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cut and Polish Roll (7100062986)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (7000121108)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- HHIP 4 X 1/16 X 1-1/4" D1A1 Diamond Wheel (2400-4062)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- PFERD 4" x 3-1/2 x Cup Wheels, 5/8-11 Thd. - SG STONE - Type 11 (61805)
- United Abrasives/Sait Wire Cup Brushes