Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06410
Zoro # G6567121
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 6"
- Trim Length 1-3/4"
- Wire Dia. .035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06410
- Zoro # G6567121
- UPC # 699053064109
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 6" |
Trim Length | 1-3/4" |
Wire Dia. | .035" |
Details
Bristle Type | Knot Wire |
Item | Knot Wire Brush,6x.035Cs 5/8-11 1 |
Description
Knot Wire Brush,6x.035Cs 5/8-11 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- ECONOLINE Abrasive Blast Cabinet (101697WDG-A)
- DEDECO WHEEL MANDRELS 1/8'' X 1/16'' 6/BX (0261)
- 3M Clean Sanding Pad Hook Saver 28325, 3inx4in 33 Holes, 20/pk (7100114589)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838871)
- United Abrasives/Sait Wire Cup Brushes