Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06403 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x M10 x 1.5 Arbor, 1-Pack
Mfr # 06403
Zoro # G6567191
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size M10 x 1.5
- Bristle Type Crimped Wire
- Brush Dia. 2-3/4"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06403
- Zoro # G6567191
- UPC # 699053064031
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | M10 x 1.5 |
Brush Dia. | 2-3/4" |
Wire Dia. | .014" |
Details
Bristle Type | Crimped Wire |
Item | Crimp Wire Brush,2-3/4x.014Cs M10-1.5 |
Description
Crimp Wire Brush,2-3/4x.014Cs M10-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104521)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45477)
- NORTON ABRASIVES Flap Wheel, AO, 6 In Diax1 In Wx2 In AH, FN (66261058487)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93807)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06513)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- POWERBUILT 1-1/2" Coarse Crimped Wire Cup Brush (642497)
- United Abrasives/Sait Wire Cup Brushes