Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06402 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 1/2-13" Arbor, 1-Pack
Mfr # 06402
Zoro # G6567200
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 1/2-13"
- Bristle Type Crimped Wire
- Brush Dia. 2-3/4"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06402
- Zoro # G6567200
- UPC # 699053064024
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 1/2-13" |
Brush Dia. | 2-3/4" |
Wire Dia. | .014" |
Details
Bristle Type | Crimped Wire |
Item | Crimp Wire Brush,2-3/4x.014Cs 1/2-13 |
Description
Crimp Wire Brush,2-3/4x.014Cs 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- NORTON ABRASIVES Sanding Sheet, Ultra Fine, Si Carb, PK50 (66261139379)
- MIRKA Interface Pad 9" 25H For Mirka Leros (9199)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442997)
- United Abrasives/Sait Wire Cup Brushes