Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06401
Zoro # G6567219
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Crimped Wire
- Brush Dia. 2-3/4"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 06401
- Zoro # G6567219
- UPC # 699053064017
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 2-3/4" |
Wire Dia. | .014" |
Details
Bristle Type | Crimped Wire |
Item | Crimp Wire Brush,2-3/4x.014Cs 5/8-11 |
Description
Crimp Wire Brush,2-3/4x.014Cs 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61765)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- United Abrasives/Sait Wire Cup Brushes