Shop All Wire Wheel Brushes
United Abrasives/Sait
SAIT 06378 Non-Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x 1/2" Arbor, 1-Pack
Mfr # 06378
Zoro # G6567325
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"
- Material Carbon Steel
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 06378
- Zoro # G6567325
- UPC # 699053063782
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Brush Dia. | 4" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Carbon Steel |
Item | Knot Wheel Wire Brush,4x.014Cs 1/2 |
Description
Knot Wheel Wire Brush,4x.014Cs 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx12)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 18 in. dia. (921801202)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 180G (66261131693)
- WEILER Flap Disc, 7 in. x 40 Grit, 8600 RPM (98916)
- UNITED ABRASIVES/SAIT SAIT 06387 Non-Threaded Regular Twist Knot Wheels (Stainless Steel), 6" Dia x .016" Wire Size x 5/8", 1/2" Arbor, 1-Pack (06387)
- UNITED ABRASIVES/SAIT SAIT 06426 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06426)
- UNITED ABRASIVES/SAIT SAIT 01411 Carbon Steel Bench Wire Wheels 8" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (1411)
- UNITED ABRASIVES/SAIT SAIT 06373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06373)
- UNITED ABRASIVES/SAIT SAIT 09559 Carbon Steel Bench Wire Wheels 7" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (09559)
- UNITED ABRASIVES/SAIT SAIT 06440 Pipeline/Stringer Bead Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06440)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 5/8" Arbor Hole (1135)
- United Abrasives/Sait Wire Wheel Brushes