Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack
Mfr # 04310
Zoro # G6567541
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Brush Dia. 4"
- Trim Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 04310
- Zoro # G6567541
- UPC # 699053043104
- Country of Origin Mexico
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 4" |
Trim Length | 1-1/2" |
Details
Item | Nylon Cup Brush,4",80x |
Description
Nylon Cup Brush,4 In.,80x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56423)
- 3M 13 x 3/8" 60 GRIT CUBITRON BELT 10PK (3M33439)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45208)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- UNITED ABRASIVES/SAIT SAIT 03409 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03409)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- WEILER 5" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14216)
- United Abrasives/Sait Wire Cup Brushes