Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 03514 Crimped Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 03514
Zoro # G6567681
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Crimped Wire
- Brush Dia. 3-1/2"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 03514
- Zoro # G6567681
- UPC # 699053035147
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 3-1/2" |
Wire Dia. | .014" |
Details
Bristle Type | Crimped Wire |
Item | Crimp Cup Wire Brush,3-1/2x.014 5/8-11 |
Description
Crimp Cup Wire Brush,3-1/2x.014 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75523)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727994)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45533)
- NORTON ABRASIVES Fiber Disc, 5x7/8,120G, PK25 (66623357282)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- United Abrasives/Sait Wire Cup Brushes