Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 03513
Zoro # G6567690
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Crimped Wire
- Brush Dia. 3-1/2"
- Wire Dia. .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 03513
- Zoro # G6567690
- UPC # 699053035130
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 3-1/2" |
Wire Dia. | .014" |
Details
Bristle Type | Crimped Wire |
Item | Crimp Cup Wire Brush,3-1/2x.014 5/8-11 |
Description
Crimp Cup Wire Brush,3-1/2x.014 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43614)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 36 Grit (30510ZA)
- 3M File Belt, 3/5" x 13", 60 Grade, PK50 (33439)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002588)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- WEILER 5" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12256)
- United Abrasives/Sait Wire Cup Brushes