Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 03512
Zoro # G6567709
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 3-1/2"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 03512
- Zoro # G6567709
- UPC # 699053035123
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 3-1/2" |
Wire Dia. | .020" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,3-1/2x.02 5/8-11 |
Description
Knot Cup Wire Brush,3-1/2x.02 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8933FH)
- DRILL AMERICA 3/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA3A)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442957)
- SAIT 2A General Purpose Spindle Mount Coated Flap Wheel, 1 In Dia X 3/4 In W, 1/4 In, 60/Coarse, Aluminum (70001)
- UNITED ABRASIVES/SAIT SAIT 03409 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03409)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- United Abrasives/Sait Wire Cup Brushes